- 1/4" Green Welding Hose Hose
applications
- Wingfoot® Single Line Welding is for welding service and meets RMA/CGA Standards for Grade R welding hose.
| Color | Green |
| Oil Resistance | N/A |
| Hose OD | 0.53125 in |
| Pounds per Foot | 0.12 lb |
| Hose Application | Welding Hose |
| Pressure [Max] | 200 psi |
| Hose Length | 500 ft |
| Package Type | Reel |
| Hose I.D. | 1/4 in |
| Hose Specification | Grade R |
| Weight | 0.097 LB |
| EAN or UPC | 37256131905 |

