- 1/4" Green Air & Multipurpose Hose
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Cover Material | MSHA Approved Synthetic Rubber |
| Bend Radius | 3 in |
| Color | Green |
| Hose Length | 500 ft |
| Hose OD | 0.54 in |
| Package Type | Reel |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Hose Application | Air & Multi-Purpose |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Pressure [Max] | 300 psi |
| Material | Nitrile |
| Oil Resistance | High |
| Hose I.D. | 1/4 in |
| Pounds per Foot | 0.09 lb |
| Weight | 0.106 LB |
| EAN or UPC | 37256443572 |
-
Pre-Packed Quantities


