| Hose Reinforcement | Spiral Synthetic Yarn |
| Pounds per Foot | 0.2 lb |
| Color | Red/Green |
| Pressure [Max] | 200 psi |
| Hose OD | 0.53 in |
| Package Type | Reel |
| Temperature Range [Min] | -20 °F |
| Hose Application | Aircraft Refueling |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Temperature Range [Max] | 140 °F |
| Hose I.D. | 1/4 in |
| Oil Resistance | High |
| Cover Material | Chemivic® Synthetic Rubber |
| Weight | 0.19 LB |
| EAN or UPC | 37256131998 |

