This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Hose I.D.
1/4 in
Pressure [Max]
300 psi
Hose Length
300 ft
Material
Lightweight PVC
Hose Application
Air & Multi-Purpose
Color
Blue
Hose Ends
N/A
Package Type
Reel
Bend Radius
N/A
Oil Resistance
Medium - High
Pounds per Foot
0.08 lb
Type
Bulk
Temperature Range [Max]
158 °F
Temperature Range [Min]
-10 °F
Hose OD
0.5 in
Weight
0.082 LB
EAN or UPC
37256127083
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back