This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Pressure [Max]
300 psi
Hose OD
0.5 in
Temperature Range [Min]
-10 °F
Hose Ends
1/4 in Male NPT Both Ends
Hose I.D.
1/4 in
Hose Length
50 ft
Temperature Range [Max]
158 °F
Hose Application
Air & Multi-Purpose
Pounds per Foot
0.08 lb
Color
Blue
Material
Lightweight PVC
Type
Assembly
Oil Resistance
Medium - High
Weight
4.1 LB
EAN or UPC
37256239823
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back