- F5™ Hose
- 1/4" ID x 0.450" OD x 100 ft
- Blue
description
- For construction, manufacturing and general industries requiring flexible, lightweight and durable performance.
features
- Hybrid thermoplastic provides durability and flexibility
- Low drag resistance and lightweight
- Designed for construction, manufacturing and residential applications
| Color | Blue |
| Hose Ends | N/A |
| Temperature Range [Max] | 158 °F |
| Pressure [Max] | 300 psi |
| Hose OD | 0.45 in |
| Hose Application | Construction, Manufacturing |
| Hose I.D. | 1/4 in |
| Hose Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Weight | 5.8 LB |
| EAN or UPC | 37256389450 |
-
Pre-Packed Quantities


