- 1/4" Black Push-On Hose
- 300psi Max. WP
- 100'
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Oil Resistance | High |
| Hose Ends | N/A |
| Temperature Range [Max] | 210 °F |
| Hose OD | 0.543 in |
| Package Type | Cut, Coiled & Tied |
| Color | Black |
| Hose Length | 100 ft |
| Material | Nitrile |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Pounds per Foot | 0.09 lb |
| Hose Application | Air & Multi-Purpose |
| Hose I.D. | 1/4 in |
| Cover Material | MSHA Approved Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Bend Radius | 3 in |
| Pressure [Max] | 300 psi |
| Weight | 0.101 LB |
| EAN or UPC | 37256239762 |
-
Pre-Packed Quantities


