Goodyear's premium 1200, 1500, and 3000 psi pressure washer hose.. Super abrasion-resistant yellow cover provides maximum protection against adverse affects of oil and animal fats. Tube is made from black Chemigum®, the 1,200 psi hose uses a braided synthetic yarn for reinforcement, the 1,500 psi hose uses a fabric reinforcement, and the 3,000 psi hose uses a steel wire reinforcement. The cover is made out of a yellow Carbryn® RMA class A (high oil resistance).
applications
Used extensively in the food industry
features
High abrasion resistance
High oil and animal fat resistance
compliances
0
caution
Aluminum housings can be used for pressures up to 3,000 psi
Steel housings must be used for operating pressures above 3,000 psi
Hose Reinforcement
Braided (1) Synthetic Yarn
Hose OD
0.84 in
Hose Ends
1/2 in Male NPT Both Ends
Pressure [Max]
1200 psi
Temperature Range [Min]
-20 °F
Pounds per Foot
0.18 lb
Color
Yellow
Hose I.D.
1/2 in
Hose Length
50 ft
Hose Application
Cleaning Equipment
Temperature Range [Max]
200 °F
Inner Tube Material
Nitrile Synthetic Rubber
Cover Material
Carbryn® Synthetic Rubber
Bend Radius
N/A
Oil Resistance
High
Weight
10.298 LB
EAN or UPC
37256222276
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back