Skip to content Skip to navigation menu
Gauntlet® 1200/1500/3000 Cleaning Equipment Hose

1/2YLGAU1200X100MM

Gauntlet® 1200/1500/3000 Cleaning Equipment Hose
Item #100850385
  • 1/2" Yellow Gauntlet® 1200 Hose Assembly
  • 100 ft Long w/1/2" Male NPT Both Ends
  • 1200psi Maximum Working Pressure
Gauntlet® 1200/1500/3000 Cleaning Equipment Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1/2" Yellow Gauntlet® 1200 Hose Assembly
  • 100 ft Long w/1/2" Male NPT Both Ends
  • 1200psi Maximum Working Pressure

description

  • Goodyear's premium 1200, 1500, and 3000 psi pressure washer hose.. Super abrasion-resistant yellow cover provides maximum protection against adverse affects of oil and animal fats. Tube is made from black Chemigum®, the 1,200 psi hose uses a braided synthetic yarn for reinforcement, the 1,500 psi hose uses a fabric reinforcement, and the 3,000 psi hose uses a steel wire reinforcement. The cover is made out of a yellow Carbryn® RMA class A (high oil resistance).

applications

  • Used extensively in the food industry

features

  • High abrasion resistance
  • High oil and animal fat resistance

compliances

  • Cover: ARPM Class A (high oil resistance)

caution

  • Not recommended for steam service
Color Yellow
Hose OD 0.84 in
Hose Reinforcement Braided (1) Synthetic Yarn
Hose I.D. 1/2 in
Cover Material Carbryn® Synthetic Rubber
Hose Ends 1/2 in Male NPT Both Ends
Temperature Range [Min] -20 °F
Bend Radius N/A
Hose Length 100 ft
Oil Resistance High
Pressure [Max] 1200 psi
Hose Application Cleaning Equipment
Temperature Range [Max] 200 °F
Pounds per Foot 0.18 lb
Inner Tube Material Nitrile Synthetic Rubber
Weight 20.83 LB
EAN or UPC 37256222290
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison