Skip to content Skip to navigation menu
Continental1/2WHFLEXAGR400RL

1/2WHFLEXAGR400RL

Ultra-Grip™ Push-On Hose
Item #101986087
  • 1/2" White Air & Multipurpose Hose
Continental1/2WHFLEXAGR400RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" White Air & Multipurpose Hose

applications

  • For use with push-on fittings at maximum working pressures of 300 psi. For low pressure hydraulic pneumatic systems such as robotics, shop air systems, general industrial, maintenance and automotive applications.
Bend Radius 5 in
Temperature Range [Max] 200 °F
Hose OD 0.76 in
Hose Application Air & Multi-Purpose
Color White
Hose Length 500 ft
Hose I.D. 1/2 in
Temperature Range [Min] -40 °F
Pressure [Max] 300 psi
Oil Resistance High
Package Type Reel
Pounds per Foot 0.15 lb
Weight 0.152 LB
EAN or UPC 37256444173
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison