- 1/2" Red Air & Multipurpose Hose
- 300psi Max. WP
- 500'
description
- Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® ARPM Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® ARPM Class A (high oil resistance).
features
- Very good abrasion and cut resistance
- Nonconductive
- Applications where the need for oil resistance is moderate
- Industrial air service
- Compressor lines
- Pneumatic tools
- Tube: ARPM Class A
- Cover: ARPM Class A
| Hose I.D. | 1/2 in |
| Bend Radius | N/A |
| Hose OD | 0.858 in |
| Hose Ends | N/A |
| Hose Application | Air & Multi-Purpose |
| Temperature Range [Min] | -20 °F |
| Oil Resistance | High |
| Hose Length | 500 ft |
| Temperature Range [Max] | 210 °F |
| Color | Red |
| Package Type | Reel |
| Material | Buna-N Vinyl |
| Type | Bulk |
| Pressure [Max] | 300 psi |
| Pounds per Foot | 0.21 lb |
| Weight | 0.239 LB |
| EAN or UPC | 37256130755 |
-
Pre-Packed Quantities


