| Bend Radius [Max] | 8 in |
| Hose I.D. | 1/2 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Color | Pink |
| Hose OD | 1.19 in |
| Burst Pressure [Min] | 12000 psi |
| Cover Material | Neoprene Rubber |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Weight | 0.84 LB |
| EAN or UPC | 37256484483 |

