| Hose I.D. | 1/2 in |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Pounds per Foot | 0.22 lb |
| Oil Resistance | Limited |
| Temperature Range [Max] | 190 °F |
| Hose Application | Air & Multi-Purpose |
| Color | Red |
| Pressure [Max] | 300 psi |
| Cover Material | Versigard® Synthetic Rubber |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Hose Ends | N/A |
| Temperature Range [Min] | -40 °F |
| Hose Length | 100 ft |
| Hose OD | 0.84 in |
| Weight | 25.2 LB |
| EAN or UPC | 37256247460 |

