Skip to content Skip to navigation menu
Frontier 200 General Purpose Hose

1/2RDFRNTR200X50MM

Frontier 200 General Purpose Hose
Item #100850092
  • 1/2" Red Horizon® 200 Hose Assembly
  • 50 ft Long w/1/2" Male NPT Both Ends
  • 200psi Maximum Working Pressure
Frontier 200 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1/2" Red Horizon® 200 Hose Assembly
  • 50 ft Long w/1/2" Male NPT Both Ends
  • 200psi Maximum Working Pressure

description

  • This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.

features

  • EPDM tube
  • Medium oil resistance
  • Tube: ARPM Class C
  • Cover: ARPM Class C
Oil Resistance Limited
Temperature Range [Min] -40 °F
Temperature Range [Max] 210 °F
Type Assembly
Hose OD 0.810 in
Color Red
Hose Application Air & Multi-Purpose
Material Medium Duty EPDM
Hose Length 50 ft
Hose I.D. 1/2 in
Pounds per Foot 0.2 lb
Cover Material EPDM
Pressure [Max] 200 psi
Hose Ends 1/2 in Male NPT Both Ends
Inner Tube Material EPDM
Hose Reinforcement Spiral Synthetic Yarn
Weight 10.45 LB
EAN or UPC 37256240171
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison