description
- Continental's most popular steam hose..A rugged steam hose for use in all-around steam service. Tube is made from black Pyrosyn® reinforcement is braided steel wire, and cover is black Versigard®.
applications
- Used in chemical plants, refineries, ship yards and demanding industrial service applications
- Recommended for cleaning, thawing, blow-out service, steam pumps, hoists and other applications involving steam
features
- Assemblies should use ground joint fittings, which are sold separately
| Oil Resistance | Medium - High |
| Pounds per Foot | 0.4 lb |
| Temperature Range [Max] | 450 °F |
| Hose I.D. | 1/2 in |
| Pressure [Max] | 250 psi |
| Hose OD | 1.06 in |
| Inner Tube Material | EPDM |
| Hose Reinforcement | Braided (1) Steel Wire |
| Hose Application | Steam |
| Cover Material | Chlorosulfonated Polyethylene Synthetic |
| Color | Red |
| Hose Length | 50 ft |
| Temperature Range [Min] | 0 °F |
| Package Type | Reel |
| Weight | 0.459 LB |
| EAN or UPC | 37256271212 |
-
Pre-Packed Quantities


