- 1/2" Orange Spray Hose
applications
- A lightweight, economical high pressure hose for carrying air, water, and many spray solutions in agricultural: Including Xylene up to 10% concentration.
| Hose I.D. | 1/2 in |
| Oil Resistance | N/A |
| Hose Application | Spray |
| Package Type | Coiled |
| Pounds per Foot | 0.17 lb |
| Hose OD | 0.781 in |
| Color | Orange |
| Pressure [Max] | 600 psi |
| Temperature Range [Max] | 160 °F |
| Temperature Range [Min] | 0 °F |
| Hose Length | 300 ft |
| Weight | 0.184 LB |
| EAN or UPC | 37256126963 |

