- 1/2" Black Cleaning Equipment Hose
applications
- Goodyear Neptune® 1500 hose is for pressure washer equipment, agricultural sprayers and high pressure air lines.
| Color | Black |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1/2 in |
| Hose Length | 500 ft |
| Temperature Range [Max] | 200 °F |
| Hose Application | Cleaning Equipment |
| Hose OD | 1.12 in |
| Oil Resistance | Medium - High |
| Pressure [Max] | 1500 psi |
| Pounds per Foot | 0.36 lb |
| Weight | 5.26 LB |
| EAN or UPC | 37256212888 |

