Skip to content Skip to navigation menu
Neptune™ 3000 Cleaning Equipment Hose

1/2GYNEP3000RL

Neptune™ 3000 Cleaning Equipment Hose
Item #101420573
Neptune™ 3000 Cleaning Equipment Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

description

  • For use on pressure washer machines.. Built with both black and blue rubber covers from RMA Class B (medium/high oil resistance).

features

  • Braided steel wire reinforcement
  • Coupled M x MS NPT with kink guard

caution

  • Do not run Worm Gear units over 200 °F.
Hose I.D. 1/2 in
Package Type Reel
Weight 0.335 LB
EAN or UPC 37256310102
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison