- Gray Insta-Grip Hose
- 1/2" ID x 13/16" OD x 500 ft
- 300 psi Working Pressure
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
features
- Very good cut and gouge resistance
- For low pressure hydraulic and pneumatic systems
- ARPM Class A
- MSHA approved covers
| Hose Application | Air & Multi-Purpose |
| Oil Resistance | High |
| Temperature Range [Max] | 210 °F |
| Package Type | Reel |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Material | Nitrile |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Hose Length | 500 ft |
| Hose I.D. | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Bend Radius | 5 in |
| Color | Gray |
| Pressure [Max] | 300 psi |
| Cover Material | MSHA Approved Synthetic Rubber |
| Pounds per Foot | 0.17 lb |
| Hose OD | 0.813 in |
| Weight | 0.185 LB |
| EAN or UPC | 37256443541 |
-
Pre-Packed Quantities


