| Inner Tube Material | Nitrile Synthetic Rubber |
| Pressure [Max] | 200 psi |
| Color | Black |
| Bend Radius [Max] | 3.75 in |
| Burst Pressure [Min] | 750 psi |
| Cover Material | Neoprene Rubber |
| Hose I.D. | 1/2 in |
| Hose OD | 0.78 in |
| Weight | 0.17 LB |
| EAN or UPC | 37256463785 |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Pressure [Max] | 200 psi |
| Color | Black |
| Bend Radius [Max] | 3.75 in |
| Burst Pressure [Min] | 750 psi |
| Cover Material | Neoprene Rubber |
| Hose I.D. | 1/2 in |
| Hose OD | 0.78 in |
| Weight | 0.17 LB |
| EAN or UPC | 37256463785 |