- Water-Saving Gun Socket
- Temp. Max. 122 °F
- Hose I.D.
| Hose I.D. | 1/2 in |
| Temperature Range [Max] | 122 °F |
| Working Pressure [Max] | 363 psi |
| Weight | 0.2 LB |
| EAN or UPC | 372565672238 |
| Hose I.D. | 1/2 in |
| Temperature Range [Max] | 122 °F |
| Working Pressure [Max] | 363 psi |
| Weight | 0.2 LB |
| EAN or UPC | 372565672238 |