Reinforced, clear tubing for the food industry. Versatile, lightweight, reinforced tube is clear Pliovic® (PVC), reinforcement is synthetic yarn, and cover is clear Pliovic®.
applications
Air-actuated equipment
Computer component manufacturers
Cosmetic industries
Food and beverage
General air
Pharmaceutical
Textile mills
compliances
FDA, USDA, NSF-61, 3-A standards
Pounds per Foot
0.17 lb
Temperature Range [Min]
15 °F
Hose Length
300 ft
Hose Application
Food Transfer
Color
Clear
Hose I.D.
1/2 in
Hose Ends
N/A
Oil Resistance
Medium - High
Temperature Range [Max]
150 °F
Pressure [Max]
250 psi
Hose OD
0.795 in
Package Type
Coiled
Weight
0.119 LB
EAN or UPC
37256126864
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back