This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Bend Radius
N/A
Color
Blue
Hose OD
0.811 in
Pressure [Max]
300 psi
Temperature Range [Min]
-10 °F
Hose Length
25 ft
Oil Resistance
Medium - High
Material
Lightweight PVC
Pounds per Foot
0.17 lb
Hose Application
Air & Multi-Purpose
Temperature Range [Max]
158 °F
Hose I.D.
1/2 in
Hose Ends
1/2 in Male NPT Both Ends
Type
Assembly
Weight
4.405 LB
EAN or UPC
37256239908
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back