Continental
1/2BLNEP3000X50MMS
Neptune™ 3000 Cleaning Equipment Hose
Item #100850426
-
Pre-Packed Quantities
- 1/2" Blue Cleaning Equipment Hose
- 3000psi Max.WP
- 50' Long Assembly w/1/2" Male Pipe x 1/2" Male Pipe Swivel
description
- For use on pressure washer machines.. Built with both black and blue rubber covers from RMA Class B (medium/high oil resistance).
features
- Braided steel wire reinforcement
- Coupled M x MS NPT with kink guard
caution
- Hose is not recommended for steam service
| Hose Ends | N/A |
| Pressure [Max] | 3000 psi |
| Oil Resistance | Medium - High |
| Hose Length | 50 ft |
| Bend Radius | N/A |
| Temperature Range [Max] | 250 °F |
| Hose I.D. | 1/2 in |
| Color | Blue |
| Hose OD | 0.82 in |
| Temperature Range [Min] | -20 °F |
| Pounds per Foot | 0.3 lb |
| Hose Application | Cleaning Equipment |
| Weight | 17.507 LB |
| EAN or UPC | 37256212567 |
-
Pre-Packed Quantities

