| Pounds per Foot | 0.37 lb |
| Inner Tube Material | Teflon® Fluoroethylenepropylene (FEP) |
| Hose I.D. | 1/2 in |
| Hose Application | Chemical Transfer |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Color | Blue w/ Orange |
| Package Type | Coiled |
| Cover Material | Versigard® Synthetic Rubber |
| Pressure [Max] | 200 psi |
| Hose OD | 0.97 in |
| Temperature Range [Max] | 300 °F |
| Bend Radius | 3 in |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.4 LB |
| EAN or UPC | 37256122835 |

