- 1/2" Blue Chemical Transfer Hose
applications
- Handles the majority of today's industrial chemicals in pressure, gravity flow, or suction service
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Hose Length | 100 ft |
| Temperature Range [Min] | -25 °F |
| Color | Blue |
| Package Type | Coiled |
| Temperature Range [Max] | 150 °F |
| Vacuum Hg | 29 in |
| Bend Radius | 6 in |
| Cover Material | Versigard® Synthetic Rubber w/ White Stripe |
| Hose OD | 0.96 in |
| Pounds per Foot | 0.3 lb |
| Oil Resistance | N/A |
| Hose Application | Chemical Transfer |
| Hose I.D. | 1/2 in |
| Pressure [Max] | 200 psi |
| Inner Tube Material | Clear Speclar™ Synthetic Rubber Cross-Linked Polyethylene (XLPE) |
| Weight | 0.31 LB |
| EAN or UPC | 37256128295 |

