- F5™ Hose
- 1/2" ID x 0.810" OD x 25 ft
- Blue w/ 1/2" Male NPT Both Ends
description
- For construction, manufacturing and general industries requiring flexible, lightweight and durable performance.
features
- Hybrid thermoplastic provides durability and flexibility
- Low drag resistance and lightweight
- Designed for construction, manufacturing and residential applications
| Pressure [Max] | 300 psi |
| Hose I.D. | 1/2 in |
| Hose Application | Construction, Manufacturing |
| Temperature Range [Min] | -40 °F |
| Hose Length | 25 ft |
| Temperature Range [Max] | 158 °F |
| Hose OD | 0.81 in |
| Color | Blue |
| Hose Ends | 1/2 in Male NPT Both Ends |
| Weight | 4.025 LB |
| EAN or UPC | 37256210358 |
-
Pre-Packed Quantities


