For use on steam cleaner or combination steam cleaner/pressure washer machines.. Tube made from black Pyrosyn®, reinforcement is braided steel wire, cover is black Hysunite® RMA Class B (medium/high oil resistance) temperature resistance - handles steam at 325 °F and 350 psi, handles hot water at 250 °F and 3,000 psi (2,500 psi on 1/2"). Coupled lengths are M (male) x M (male) NPT fitting with kink guards.
features
Steam cleaner/pressure washer hose
Steel wire reinforced
Medium oil resistance
caution
Not recommended for cold water service
Hose OD
0.82 in
Color
Black
Hose I.D.
1/2 in
Hose Length
50 ft
Oil Resistance
Medium - High
Hose Ends
1/2 in Male NPT Both Ends
Pounds per Foot
0.32 lb
Temperature Range [Max]
250 °F
Temperature Range [Min]
-20 °F
Hose Application
Cleaning Equipment
Pressure [Max]
2500 psi
Weight
16.811 LB
EAN or UPC
37256126512
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back