- 1/2" Black Steam Hose
applications
- Plicord® 250 Steam hose is a rugged construction used for all around steam service in chemical plants, refineries, shipyards, and demanding industrial service. It is recommended for cleaning, thawing, blow-out service, steam pumps, hoists, and other appl
| Hose I.D. | 1/2 in |
| Pressure [Max] | 250 psi |
| Temperature Range [Max] | 406 °F |
| Hose Application | Steam |
| Oil Resistance | N/A |
| Hose Length | 50 ft |
| Temperature Range [Min] | 0 °F |
| Pounds per Foot | 0.4 lb |
| Package Type | Coiled |
| Hose OD | 1.0625 in |
| Color | Black |
| Weight | 0.33 LB |
| EAN or UPC | 37256216534 |

