Continental
1/2BKNEP3000RL
Neptune™ 3000 Cleaning Equipment Hose
Item #100850409
-
Pre-Packed Quantities
- 1/2" Black Cleaning Equipment Hose
description
- For use on pressure washer machines.. Built with both black and blue rubber covers from RMA Class B (medium/high oil resistance).
features
- Braided steel wire reinforcement
- Coupled M x MS NPT with kink guard
caution
- Hose is not recommended for steam service
| Hose I.D. | 1/2 in |
| Hose OD | 0.82 in |
| Color | Black |
| Pressure [Max] | 3000 psi |
| Hose Length | 500 ft |
| Package Type | Reel |
| Hose Application | Cleaning Equipment |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -20 °F |
| Pounds per Foot | 0.3 lb |
| Oil Resistance | Medium - High |
| Weight | 0.337 LB |
| EAN or UPC | 37256126284 |
-
Pre-Packed Quantities

