| Hose Length | 50 ft |
| Temperature Range [Max] | 250 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose OD | 0.82 in |
| Pounds per Foot | 0.35 lb |
| Color | Black |
| Cover Material | Carbryn® Synthetic Rubber |
| Hose Reinforcement | Braided (2) Steel Wire |
| Hose Application | Cleaning Equipment |
| Hose I.D. | 1/2 in |
| Hose Ends | N/A |
| Temperature Range [Min] | -20 °F |
| Pressure [Max] | 4500 psi |
| Weight | 18.845 LB |
| EAN or UPC | 37256232626 |

