| Oil Resistance | High |
| Cover Material | Carbryn® Synthetic Rubber |
| Color | Black |
| Hose Reinforcement | Braided (1) Synthetic Yarn |
| Hose OD | 0.84 in |
| Hose I.D. | 1/2 in |
| Package Type | Reel |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -20 °F |
| Hose Application | Cleaning Equipment |
| Pressure [Max] | 1200 psi |
| Pounds per Foot | 0.18 lb |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Weight | 0.196 LB |
| EAN or UPC | 37256232350 |

