| Hose Reinforcement | Braided (2) Steel Wire |
| Bend Radius | 3.5 in |
| Pounds per Foot | 0.31 lb |
| Hose OD | 0.82 in |
| Oil Resistance | High |
| Hose Ends | N/A |
| Temperature Range [Max] | 250 °F |
| Hose Application | Cleaning Equipment |
| Hose Length | 100 ft |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Temperature Range [Min] | -20 °F |
| Pressure [Max] | 3000 psi |
| Color | Black |
| Cover Material | Carbryn® Synthetic Rubber |
| Hose I.D. | 1/2 in |
| Weight | 32.405 LB |
| EAN or UPC | 37256232855 |

