Continental
1 1/2CLVELOCITY110X100CL
Velocity WT Water Transfer Hose
Item #110854967
-
Pre-Packed Quantities
- Water Transfer Hose
- Clear
- 1 1/2" Hose I.D.
- 2.030" Hose O.D.
- 100' Hose Length
features
- Gets water where you need it, efficiently and fast
- Tough, clear PVC hose lets you see water in motion, even in the most demanding applications
- Durable - six diameter options from 1.5" to 8"
- Smooth bore to keep the water flowing, corrugated outer PVC helix and synthetic braid reinforcement stand up to the toughest jobs
- Versatile - ideal for oil and gas, agriculture, construction and other industries where water transfer and suction is a requirement
- Lightweight, flexible and durable design makes it easy to handle, while staying put
- Flexible - velocity is made with flexible PVC, combined with a rigid orange PVC helix that helps move water and resists kinking
- With lower force-to-bend and lower minimum bend radius at 3", 4" and 6" hose diameters, it significantly beats other models
| Pressure [Max] | 110 psi |
| Color | Clear |
| Cover Material | Corrugated PVC Helix |
| Hose OD | 2.030 in |
| Hose I.D. | 1 1/2 in |
| Hose Length | 100 ft |
| Hose Reinforcement | Synthetic Braid |
| Hose Application | Water Transfer |
| Material | PVC |
| Bend Radius [Min] | 2 1/2 in |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -13 °F |
| Vacuum Hg | 29 in |
| Pounds per Foot | 0.61 lb |
| Weight | 0.651 LB |
| EAN or UPC | 372565224758 |
-
Pre-Packed Quantities

