Skip to content Skip to navigation menu
Tornado 360° Ratchet Lever Hoist

TOR90005

Tornado 360° Ratchet Lever Hoist
Item #115656405
  • Ratchet Lever Hoist
  • 9 tons Capacity
  • 5 ft Lift Height
  • 27.36 in Headroom
  • 14.84 in Handle Length
  • 112.9 lbs Pull to lift Load
+ Show More + Show Less
Tornado 360° Ratchet Lever Hoist
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ratchet Lever Hoist
  • 9 tons Capacity
  • 5 ft Lift Height
  • 27.36 in Headroom
  • 14.84 in Handle Length

features

  • Unique foldable handle and 360° rotating lever increase productivity while reducing the risk of operator injury
  • Easy-to-use, highly visible directional indicator located on the handle clearly shows the operating direction as lifting, lowering or neutral
  • Enclosed Weston-type brake stays clean and dry for precise load positioning
  • Lightweight aluminum housing withstands rigorous use and features high quality, long-lasting bearings
  • Powder coat finish provides extra protection in harsh environments
  • Robust chain guide and chain stripper made from cast steel and zinc-plated for corrosion protection
  • Bolt-on hooks with nylon locks help users comply with ASME B30.21 and B30.10 inspection requirements
  • With a three-year brake warranty
  • if the brake discs wear out within three years from the date of purchase, Columbus McKinnon will replace the ratchet disc assembly free of charge
  • Each unit has a unique serial number for easy and accurate identification
  • Lifetime warranty
  • Meets ASME B30.21
Handle Length 14.84 in
Standard Lift 5 ft
Headroom 27.36 in
Rated Capacity 9 tons
Chain Pull to Lift Rated Load 113 lb
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison