- Ratchet Lever Hoist
- 3 tons Capacity
- 5 ft Lift Height
- 17.52 in Headroom
- 14.84 in Handle Length
features
- Unique foldable handle and 360° rotating lever increase productivity while reducing the risk of operator injury
- Easy-to-use, highly visible directional indicator located on the handle clearly shows the operating direction as lifting, lowering or neutral
- Enclosed Weston-type brake stays clean and dry for precise load positioning
- Lightweight aluminum housing withstands rigorous use and features high quality, long-lasting bearings
- Powder coat finish provides extra protection in harsh environments
- Robust chain guide and chain stripper made from cast steel and zinc-plated for corrosion protection
- Bolt-on hooks with nylon locks help users comply with ASME B30.21 and B30.10 inspection requirements
- With a three-year brake warranty
- if the brake discs wear out within three years from the date of purchase, Columbus McKinnon will replace the ratchet disc assembly free of charge
- Each unit has a unique serial number for easy and accurate identification
- Lifetime warranty
- Meets ASME B30.21
| Headroom | 17.52 in |
| Standard Lift | 5 ft |
| Chain Pull to Lift Rated Load | 90 lb |
| Handle Length | 14.84 in |
| Rated Capacity | 3 tons |
| Weight | 50.0 LB |
| EAN or UPC | 43927611034 |

