- 0.5 Ton Capacity WT
- 10 ft and 20 ft Standard Lift
features
- Light to carry & easy to store
- Compacted, lightweight design makes the hoist easy to install for on-the-go lifting applications. An essential part of your everyday toolset.
- Patented 360° rotating hand chain cover
- Unique rotating hand chain cover allows the chain to rotate a full 360 degrees for safe and efficient operation from any direction. The cover design promotes smooth movement of the chain and a wide range of applications.
- Made of Aluminum alloy, durable design ensures safety and reliability. The double pawl brake system provides advanced safety while special heat-treated flex hook prevents breakage.
- The most versatile mini hoist on the market, the CM Hurricane Mini 360° is a standard part of your toolbox for everyday applications.
- Ready for nearly any low capacity lift, the CM Hurricane Mini 360° is ideal for use at home and in factories, for field construction, agriculture, warehouse, and small equipment installation. Anti-corrosive properties ensure durability in chemical and marine environments."
| Capacity Wt. | 0.5 Ton |
| Headroom | 11.22 in |
| Standard Lift | 10 ft, 20 ft |
| Capacity Wt. [Nom] | 1/2 ton |
| Lift Height | 10 ft |
| Pull to Lift Load | 45 lb |
| Weight | 6.4 LB |
| EAN or UPC | 43927614967 |

