- Ratchet Lever Hoist
- 6 ton Capacity
- 10 ft Lift
features
- Capacities up to 6 tons, standard lifts up to 20 feet
- Rugged, yet lightweight, design and construction can be easily transported and used in confined spaces
- Easy free chaining for quick take up and positioning – designed not to accidentally free chain while under load
- Enclosed Weston type load brake stays clean and dry for positive load positioning
- Powder coated housing, zinc-plated components and gold chromate chain for added corrosion protection
- Options include internal overload limiter and shipyard hooks
- Lifetime warranty
| Lifting Distance | 10 ft |
| Handle Length | 16.37 in |
| Capacity Wt. [Nom] | 6.00 tons |
| Handle Effort @ Rated Capacity | 6 tons (long) |
| No. of Hooks | 2 |
| Headroom | 22 in |
| Lift Height | 10 ft |
| Pull to Lift Load | 93 lb |
| Width | 7.840 in |
| Control Type | Manual |
| Weight | 77.9 LB |
| EAN or UPC | 43927605200 |

