- Ratchet Lever Hoist
- 3 ton Capacity
- 10 ft Lift
features
- Easy free chaining for quick take up and positioning – designed not to accidentally free chain while under load
- Enclosed Weston type load brake stays clean and dry for positive load positioning
- Powder coated housing, zinc-plated components and gold chromate chain for added corrosion protection
- Options include internal overload limiter and shipyard hooks
- Lifetime warranty
- Capacities up to 6 tons, standard lifts up to 20 feet
- Rugged, yet lightweight, design and construction can be easily transported and used in confined spaces
| Handle Effort @ Rated Capacity | 3 tons (long) |
| Capacity Wt. [Nom] | 3.00 tons |
| Pull to Lift Load | 73 lb |
| Width | 7.840 in |
| Headroom | 17.5 in |
| No. of Hooks | 2 |
| Control Type | Manual |
| Handle Length | 16.37 in |
| Lift Height | 10 ft |
| Lifting Distance | 10 ft |
| Weight | 29.0 LB |
| EAN or UPC | 43927605156 |

