- Electric Chain Hoist
- 0.50 tons Capacity
- 15.0 ft Lift
- 115 Volt
- Single Phase
features
- brake location allows for quick access and easy inspection
- Heavy-duty DC brake is designed for a long service life
- Documented RoHS compliance
- Lifetime warranty
- Metric rated
- Fabric chain container and rigid hook suspension standard on every Lodestar
- Shipped in boxes made of recycled material
- Lifetime grease lubricated gearbox means no oil change out is required
- precision gears provide better wear and longer life
- Clutch located outside the gearbox allows for easy access, which eliminates the need for complete disassembly and reduces downtime
- Improved serviceability - easy access to the clutch, motor, electrical control panel and brake assembly
- Lifetime grease lubricated gearbox and helical gearing ensure efficient operation
- Heavy-duty rated motors
- Hoist workmanship backed by a lifetime warranty
- 80% reduction in sound pressure as compared to the classic Lodestar
- Clutch is located outside the load path, which prevents slipping of the load in an overload condition when brake is not powered
- Five-pocket lift wheel provides better chain and lift wheel engagement for smoother lifting and reduced vibration - which equates to less wear and a longer chain life
- Zinc plating to protect chain from environmental conditions
- With finger safe wiring and plug and play connectors, the control panel allows for quick voltage change, access to terminal strips and simple fuse installation
- Lodestar exceeds H4 requirements, engineered for high-duty cycles and the toughest applications
- Lifetime grease lubricated gearbox means no changing and disposing of hazardous oil
- Made in the USA
- CSA/US National Recognized Testing Laboratory (NRTL)
| Type | Electric Chain Hoist |
| Frequency | 60.0 Hz |
| Lifting Speed | 16.0 ft/min |
| Voltage Rating | 115 V |
| Lift Height | 15 ft |
| Headroom | 16.2 in |
| Capacity Wt. [Nom] | 0.50 tons |
| Phase | Single Phase |
| Control Type | 1-Speed |
| Weight | 76.0 LB |
| EAN or UPC | 43927366576 |

