- CM Lodestar Electric Chain Hoist
- 3 tons Capacity
- 20.00 ft Lifting Height
| Lift Height | 20 ft |
| Phase | Three Phase |
| Voltage Rating | 230 V, 460 V |
| Frequency | 60 Hz |
| Lifting Speed [Max] | 5.5 ft/min |
| No. of Falls | 3 |
| Capacity Wt. [Nom] | 3 tons |
| Lifting Speed | 5.5 ft/min |
| Weight | 184.0 LB |

