- CM Manual Hoist Chain
- 1 1/2 Ton Working Load Limit
| Used With | Puller |
| Dia. | 0.3125 in |
| Length | 1 ft |
| Working Load Limit | 1 1/2 tons |
| Type | Hoist Load Chain |
| Weight | 1.0 LB |
| Used With | Puller |
| Dia. | 0.3125 in |
| Length | 1 ft |
| Working Load Limit | 1 1/2 tons |
| Type | Hoist Load Chain |
| Weight | 1.0 LB |