- CM Cyclone Low Headroom Trolley Hoist
- 6 tons Capacity
- 8.00 ft Lifting Height
| Wheel Flange Width | 4 in [Min], 7 in [Max] |
| Corner Radius [Min] | 96 in |
| Lift Height | 8 ft |
| No. of Falls | 3 |
| Capacity Wt. [Nom] | 6 tons |
| Weight | 347.0 LB |
| Wheel Flange Width | 4 in [Min], 7 in [Max] |
| Corner Radius [Min] | 96 in |
| Lift Height | 8 ft |
| No. of Falls | 3 |
| Capacity Wt. [Nom] | 6 tons |
| Weight | 347.0 LB |