- CM Cyclone Army Type Trolley Hoist
- 1/2 tons Capacity
- 8.00 ft Lifting Height
| Wheel Flange Width | 2 5/8 in [Min], 5 1/2 in [Max] |
| Capacity Wt. [Nom] | 0.5 tons |
| Corner Radius [Min] | 30 in |
| Lift Height | 8 ft |
| Weight | 68.93 LB |
| Wheel Flange Width | 2 5/8 in [Min], 5 1/2 in [Max] |
| Capacity Wt. [Nom] | 0.5 tons |
| Corner Radius [Min] | 30 in |
| Lift Height | 8 ft |
| Weight | 68.93 LB |