- CM Lodestar Electric Chain Hoist
- 1 tons Capacity
- 15.00 ft Lifting Height
| Voltage Rating | 115 |
| Phase | Single Phase |
| Frequency | 60 Hz |
| Capacity Wt. [Nom] | 1 tons |
| Lifting Speed | 16 ft/min |
| No. of Falls | 1 |
| Lifting Speed [Max] | 16 ft/min |
| Lift Height | 15 ft |
| Weight | 120.0 LB |

