- CM Lodestar Electric Chain Hoist
- 2 tons Capacity
- 10.00 ft Lifting Height
| Lift Height | 10 ft |
| Capacity Wt. [Nom] | 2 tons |
| Lifting Speed [Max] | 8 ft/min |
| Frequency | 60 Hz |
| Voltage Rating | 115 |
| Phase | Single Phase |
| Lifting Speed | 8 ft/min |
| No. of Falls | 2 |
| Weight | 131.0 LB |

