- CM Valustar® Electric Chain Hoist
- 2 tons Capacity
- 10.00 ft Lifting Height
| Lifting Speed [Max] | 8 ft/min |
| Frequency | 60 Hz |
| Capacity Wt. [Nom] | 2 tons |
| Lifting Speed | 8 ft/min |
| Lift Height | 10 ft |
| Phase | Three Phase |
| Voltage Rating | 230 V, 460 V |
| Weight | 122.0 LB |
| Lifting Speed [Max] | 8 ft/min |
| Frequency | 60 Hz |
| Capacity Wt. [Nom] | 2 tons |
| Lifting Speed | 8 ft/min |
| Lift Height | 10 ft |
| Phase | Three Phase |
| Voltage Rating | 230 V, 460 V |
| Weight | 122.0 LB |