- CM Valustar® Electric Chain Hoist
- 1 tons Capacity
- 10.00 ft Lifting Height
| Phase | Single Phase |
| Lift Height | 10 ft |
| Voltage Rating | 115 |
| Lifting Speed | 8 ft/min |
| Capacity Wt. [Nom] | 1 tons |
| Lifting Speed [Max] | 8 ft/min |
| Frequency | 60 Hz |
| Weight | 70.0 LB |
| Phase | Single Phase |
| Lift Height | 10 ft |
| Voltage Rating | 115 |
| Lifting Speed | 8 ft/min |
| Capacity Wt. [Nom] | 1 tons |
| Lifting Speed [Max] | 8 ft/min |
| Frequency | 60 Hz |
| Weight | 70.0 LB |