- CM ShopStar™ Electric Chain Hoist
- 600 lb Capacity
- 20.00 ft Lifting Height
| HP [Max] | 1/6 hp |
| Phase | Single Phase |
| Lifting Speed [Max] | 8 ft/min |
| Lifting Speed | 8 ft/min |
| Capacity Wt. [Nom] | 600 lbs |
| Lift Height | 20 ft |
| Frequency | 60 Hz |
| Voltage Rating | 115 |
| Weight | 34.0 LB |

