- JLC Hook Suspension Model
- 2 tons Capacity
- 15 ft Lift Height
- 20 13/16 in Headroom
- Lift Speed 8
features
- Standard push button drop is 4 ft less than lift
- Panel plate provides easy access to controls and motor leads for changing voltage on dual voltage motors or servicing the hoist
- Multiple disc motor brake with direct acting design for positive load spotting and holding
- Five-pocket load sheave increases chain and sheave engagement 25% over hoists with conventional four-pocket sheaves
- Adjustable limit switches regulate upper and lower load travel
- Mechanical overload protection device protects hoist, operator and supporting structures from damaging overloads, chain jamming and reverse phasing
- Oil bath transmission and precision machined alloy steel gears for longer, quieter operation
- Ergonomic design fits operator's hand for thumb or two-handed operation standard
- Compact aluminum frame housing designed for portability and ease of installation
- Lifetime warranty
- CSA approved
| Capacity Wt. [Nom] | 2.00 tons |
| Headroom | 20.8125 in |
| Lift Height | 15 ft |
| Voltage | 115/230V |
| Phase | Single Phase |
| Weight | 0.0 LB |
| EAN or UPC | 698303326387 |

